Red Hat® 8320 Series 110/120V Solenoid Valve 150 psi 3-7/8 in. Brass

Part #AEFHT8320G184  |  Item #4005728  |  Manufacturer Part #EFHT8320G184

Volts:

110/120V

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: Red Hat® 8320 Series

End Connection 1: NPT

End Connection 2: NPT

End Connection 3: NPT

End Connections: NPT

Height: 3-7/8 in

Inlet Outlet: 1/4 in inlet/ 1/4 in outlet

Material: Brass

Maximum Pressure: 150 psi

Maximum Temperature: 200

Valve Body Style: 3-way

Valve Size: 1/4 in

Valve Type: Solenoid Valve

Volts: 110/120V

Watts: 10.10

Weight: 1.5