120V Solenoid Valve 100 psi 3-3/4 in. Brass
Red Hat® 8320 Series 120V Solenoid Valve 100 psi 3-3/4 in. Brass
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- No minimum operating pressure differential required
- Broadest range of applications
- All NPT connections are in the valve body to allow in-line piping
- RedHat Next-Generation model offers voltage-ranging with low-power operation. Valves have class I, division 2 coils
- Long-life version eliminates metal-to-metal contact to extend life up to 20 million cycles in dry air or gas applications. Easily handles rapid cycling or continuous energization
- Harsh-environment model offers low power consumption plus quick shutdown of valves and actuators. Valves are UL, CSA, ATEX, and IIECEx certified
- Available in brass and stainless-steel constructions
- Mountable in any position
Specifications
- Application:
- Analytical Testing, Dust Collection, Stamping
- Collection:
- Red Hat® 8320 Series
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connection 3:
- FNPT
- End Connections:
- NPT x NPT x FNPT
- Height:
- 3-3/4 in
- Inlet Outlet:
- 1/4 in inlet/ 1/4 in outlet
- Length:
- 1-69/100 in
- Material:
- Brass, Rubber, Stainless Steel
- Material Type:
- 302, NBR
- Maximum Temperature:
- 200
- Recommended Valve Application:
- Air, Gas, Oil, Water
- Valve Body Style:
- 3-way
- Valve Disc Material:
- NBR
- Valve Size:
- 1/4 in
- Valve Type:
- Automatic Control Valve
- Volts:
- 120V
- Watts:
- 17.1 W
- Width:
- 1-19/20 in