Red Hat® 8320 Series 120V Solenoid Valve 125 psi 3-7/8 in. Brass and Stainless Steel

Part #A8320G172120VA  |  Item #1326240  |  Manufacturer Part #8320G172

Volts:

120V

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Collection: Red Hat® 8320 Series

Height: 3-7/8 in

Inlet Outlet: 1/4 in inlet/ 1/4 in outlet

Material: [Brass, Stainless Steel]

Maximum Pressure: 125 psi

Valve Size: 1/4 in

Valve Type: Solenoid Valve

Volts: 120V