120V Solenoid Valve 300 psi 3-15/16 in. Brass
RedHat® Series 8210 120V Solenoid Valve 300 psi 3-15/16 in. Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Lead-free versions are available to comply with safe drinking water act regulations and ANSI/NSF 372
- Available in lead-free brass valves with a variety of press and expansion fitting options for a fast and flameless installation
- Voltage ranging options available on next generation coils
- RedHat II standard: types 3, 3S, 4, 4X. explosion proof types 6, 6P, 7, and 9
- Available with explosion proof enclosures
Documents
Specifications
- Application:
- Air
- Collection:
- RedHat® Series 8210
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Height:
- 3-15/16 in
- Inlet Outlet:
- 1/2 in inlet/ 1/2 in outlet
- Material:
- Brass
- Pressure - Maximum:
- 300 psi
- Temperature Range:
- 32 to 125 Deg F (0 to 52 Deg C)
- Temperature Rating:
- 180
- Valve Body Material:
- Brass
- Valve Body Style:
- 2-way
- Valve Disc Material:
- Nitrile
- Valve Type:
- Solenoid Valve
- Volts:
- 120V