Asco Pneumatic Controls

RedHat® Series 8210 20194 Normally Closed 2 Way 120 VAC Solenoid Valve 3/8

Part #AEF8210G73  |  Manufacturer Part #EF8210G73

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Application: Air Compressors, Car Washes, Laundry, Pumps, Water

CSA Certified: Yes

Collection: RedHat® Series 8210

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Height: 3-15/16 in

Inlet Outlet: 3/8 in inlet/ 3/8 in outlet

Material: Brass

Maximum Pressure: 150 psi

Temperature Range: 0 to 52 Deg C (32 to 125 Deg F)

Temperature Rating: 180

UL Listed: Yes

Valve Body Material: Brass

Valve Body Style: 2-way

Valve Disc Material: Nitrile

Valve Size: 3/8 in

Valve Type: Solenoid Valve

Volts: 120V