RedHat® Series 8290 3/4 in. 120V Bronze Normally Closed Solenoid Valve

Part #A8290A34  |  Item #1377182  |  Manufacturer Part #8290A34

Valve Size:

3/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • The 8290 Series consists of 2-way direct acting valves available in normally closed or normally open constructions
  • Built for demanding applications, these valves come in a straight-through body design made of bronze or stainless steel
  • There are many optional features including visual/ electrical position indicator or a stroke limiter

Documents

Specifications

Collection: RedHat® Series 8290

End Connection 1: FNPT

End Connection 2: FNPT

End Connections: FNPT

Inlet Outlet: 2 in inlet/ 2 in outlet

Material: Bronze

Maximum Pressure: 105 psi

Power Source: Electric

Pressure Class: 150#

Product Type: Solenoid Valve

Valve Body Material: Bronze

Valve Disc Material: Stainless Steel

Valve Operator: Pilot Operated

Valve Size: 3/4 in

Valve Type: Solenoid Valve

Volts: 120VAC