20613 Normally Closed 3 Way 120 VAC Solenoid Valve 1/2
RedHat® Series 8316 20613 Normally Closed 3 Way 120 VAC Solenoid Valve 1/2
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- CSA Certified:
- Yes
- Collection:
- RedHat® Series 8316
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Height:
- 5-13/50 in
- Inlet Outlet:
- 1/2 in inlet/ 1/2 in outlet
- Material:
- Brass
- Pressure - Maximum:
- 250 psi
- Recommended Valve Application:
- Air, Gas, Liquid
- Temperature Range:
- 0 to 52 Deg C (32 to 125 Deg F)
- Valve Body Material:
- Brass
- Valve Body Style:
- 3-way
- Valve Disc Material:
- Nitrile
- Valve Type:
- Solenoid Valve
- Volts:
- 120V