RedHat® Series 8316 20644 Normally Closed 3 Way 120 VAC Solenoid Valve 3/4

Part #A8316G74120VA  |  Item #670001  |  Manufacturer Part #8316G74

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

CSA Certified: Yes

Collection: RedHat® Series 8316

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Height: 6 in

Inlet Outlet: 3/4 in inlet/ 3/4 in outlet

Material: Brass

Maximum Pressure: 150 psi

Recommended Valve Application: [Air, Gas, Liquid]

Temperature Range: 0 to 52 Deg C (32 to 125 Deg F)

Valve Body Material: Brass

Valve Body Style: 3-way

Valve Disc Material: Nitrile

Valve Size: 3/4 in

Valve Type: Solenoid Valve

Volts: 120V