1/8 in. 120V 200 psi 3-Way Solenoid Valve
RedHat® Series 8320 1/8 in. 120V 200 psi 3-Way Solenoid Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Collection:
- RedHat® Series 8320
- Height:
- 3-1/4 in
- Inlet Outlet:
- 1/8 in inlet/ 1/8 in outlet
- Material:
- Brass
- Pressure - Maximum:
- 200 psi
- Valve Type:
- Solenoid Valve
- Volts:
- 120V