RedHat® Series 8320 1/8 in. 3-Way 120V Brass Normally Closed Solenoid Valve

Part #AOPSF8320G013  |  Item #3964104  |  Manufacturer Part #OPSF8320G013

Valve Size:

1/8 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: RedHat® Series 8320

Height: 3-3/20 in

Inlet Outlet: 1/8 in inlet/ 1/8 in outlet

Material: Brass

Maximum Pressure: 150 psi

Power Source: Electric

Valve Body Style: 3-way

Valve Size: 1/8 in

Valve Type: Solenoid Valve

Volts: 120V