20740 UN 3 Way 120 VAC Solenoid Valve 1/4
RedHat® Series 8320 20740 UN 3 Way 120 VAC Solenoid Valve 1/4
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Application:
- General Use
- CSA Certified:
- Yes
- Collection:
- RedHat® Series 8320
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Height:
- 3-3/4 in
- Inlet Outlet:
- 1/4 in inlet/ 1/4 in outlet
- Material:
- Brass
- Pressure - Maximum:
- 50 psi
- Temperature Range:
- 0 to 52 Deg C (32 to 125 Deg F)
- Temperature Rating:
- 200
- UL Listed:
- Yes
- Valve Body Material:
- Brass
- Valve Body Style:
- 3-way
- Valve Disc Material:
- Nitrile
- Valve Type:
- Solenoid Valve
- Volts:
- 120/220/240V