RedHat® Series 8320 20748 Normally Closed 3 Way 120 VAC Solenoid Valve 1/4

Part #A8320G182120VA  |  Item #527739  |  Manufacturer Part #8320G182

Valve Size:

1/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Application: General Use

CSA Certified: Yes

Collection: RedHat® Series 8320

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Height: 3-3/4 in

Inlet Outlet: 1/4 in inlet/ 1/4 in outlet

Material: Brass

Maximum Pressure: 225 psi

Temperature Range: 0 to 52 Deg C (32 to 125 Deg F)

UL Listed: Yes

Valve Body Material: Brass

Valve Body Style: 3-way

Valve Disc Material: Nitrile

Valve Size: 1/4 in

Valve Type: Solenoid Valve

Volts: 120V