110/120V Solenoid Valve 100 psi 3-73/100 in. Brass and Stainless Steel
RedHat® Series 8320 110/120V Solenoid Valve 100 psi 3-73/100 in. Brass and Stainless Steel
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- No minimum operating pressure differential required
- Broadest range of applications
- All NPT connections are in the valve body to allow in-line piping
- Mountable in any position
Specifications
- Application:
- General Use
- Collection:
- RedHat® Series 8320
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Height:
- 3-73/100 in
- Inlet Outlet:
- 1/4 in inlet/ 1/4 in outlet
- Material:
- Brass, Stainless Steel
- Pressure - Maximum:
- 100 psi
- Temperature Range:
- 32 to 125 Deg F (0 to 52 Deg C)
- Temperature Rating:
- 200
- UL Listed:
- Yes
- Valve Body Material:
- Brass
- Valve Body Style:
- 3-way
- Valve Disc Material:
- Cast Iron
- Valve Type:
- Solenoid Valve
- Volts:
- 110/120V