Normally Closed 3 Way 120 VAC Solenoid Valve 1/4

You last purchased this on
 
Asco Pneumatic Controls

RedHat® Series 8320 Normally Closed 3 Way 120 VAC Solenoid Valve 1/4

This product requires certification to purchase.
Brand image
You last purchased this on
 
Asco Pneumatic Controls

RedHat® Series 8320 Normally Closed 3 Way 120 VAC Solenoid Valve 1/4

  • Fast #
  • Part #A8320G203120VA
  • Item #1377197
  • Manufacturer Part #EF8320G203120VD
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Application:
General Use
CSA Certified:
Yes
Collection:
RedHat® Series 8320
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Height:
3-73/100 in
Inlet Outlet:
1/4 in inlet/ 1/4 in outlet
Material:
Stainless Steel
Pressure - Maximum:
85 psi
Temperature Range:
0 to 52 Deg C (32 to 125 Deg F)
UL Listed:
Yes
Valve Body Material:
Brass
Valve Body Style:
3-way
Valve Disc Material:
Nitrile
Valve Type:
Solenoid Valve
Volts:
120V