Asco Pneumatic Controls
Series 8342 120V Solenoid Valve 125 psi 6-3/5 in. Brass
Part #AEF8342G1 | Item #1324890 | Manufacturer Part #EF8342G1
Volts:
120VProduct Details
Documents
Specifications
Collection: Series 8342
Height: 6-3/5 in
Inlet Outlet: 1/4 in inlet/ 1/4 in outlet
Material: Brass
Maximum Pressure: 125 psi
Valve Size: 1/4 in
Valve Type: Solenoid Valve
Volts: 120V