Axial Fan Stand for Elite SS Fan in Chrome

Part #AAFESTAND  |  Item #7912730  |  Manufacturer Part #AFESTAND

$ 59.40 EACH

Type:

AAFESTAND

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Designed to be used with the SS Elite Fan
  • Allows full fan rotation in any direction
  • Made with Heavy Duty Steel
  • Fully adjustable screws
  • Anti-Skid with Rubber Feet
  • Easy to take on and off
  • Anti-Skid with Rubber Feet

Specifications

Application: Water Restoration Jobs

Brand Model Compatibility: ASD Products Elite SS Fan

Color Finish: Chrome

Color Finish Category: Chromes

Height: 24 in

Length: 20 in

Material: Chrome Plated Steel

Package Quantity: 1

Product Type: Axial Air Mover Accessory

Type: AAFESTAND

UL Listed: Yes

Weight: 12

Width: 12 in