0 items

Ashcroft 3-1/2 x 1/4 in. Bronze NPT Pressure Gauge

A351009AWL02LPS

High Pressure

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ASME Specifications
ASME B40.100
Diameter
3-1/2 in
End Connection 1
NPT
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
High Pressure
100
Lead Law Compliance Level
Compliant Not Certified
Material
Bronze

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday