0 items

Ashcroft 1009SWL Series Stainless Steel Pressure Gauge

A251009SWL02L

High Pressure

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Application
General Purpose
CE Approved
No
Collection
1009SWL Series
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Diameter
2-1/2 in
End Connection 1
MNPT
End Connections
MNPT
FM Approved
No
Fitting Size 1
1/4 in
Fitting Sizes
1/4 in
High Pressure
60
Low Pressure
0
Material
Plastic, Stainless Steel
Material Type
Polycarbonate
Maximum Temperature
150
NSF Certified
No
Temperature Range
-40 to 150 Deg F
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday