Asher 5-1/8 in. Cabinet Pull in Polished Chrome

Part #H193128PC

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Asher Cabinet Pull.
  • Center to Center: 128 mm
  • Projection: 1-1/8"
  • Color: Silver/Nickel/Chrome
  • Available in 5 different finishes

Specifications

Collection: Asher

Color Finish: Polished Chrome

Color Finish Category: Chromes

Depth: 1-1/8 in

Handle Type: Pull

Length: 5-1/8 in

Material: Zinc

Style: Contemporary/Transitional

Width: 3/4 in