Asko

23-1/2 in. 2.12 cf Front Load Washer in White

Part #AW6424W  |  Manufacturer Part #W6424W

Capacity:

2.12 cu ft
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

AMP: 10

CEC Compliant: For Sale in CA

Capacity: 2.12 cu ft

Color Finish: White

Color Finish Category: Whites

Depth: 23-7/8 in

Energy Star Compliant: No

Height: 23-1/2 in

Interior Light: No

UL Listed: No

Width: 23-1/2 in