Asko

23-7/8 in. 44dB Built-In Dishwasher in Stainless Steel

Part #AD5656XXLHSTH  |  Manufacturer Part #D5656XXLHS/TH

Color/Finish:
Stainless Steel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

AMP: 15

CEC Compliant: For Sale in CA

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Decibel Rating dB : 44 dB

Depth: 22-7/8 in

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

Height: 35-3/4 in

Lead Law Compliant: Yes

NSF Certified: No

Power Source: Electric

UL Listed: No

Volts: 115V

Width: 23-7/8 in