Asko 30 Series 22 x 34-3/4 x 23-7/8 in. 15A 44 dB Undercounter Dishwasher in Stainless Steel

ADBI663THS

Manufacturer Part #: DBI663THS

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

ADA Compliant
Yes
AMP
15
CEC Compliant
For Sale in CA
Collection
30 Series
Depth
22 in
Green
Energy Star, Yes
Handle Material
Stainless Steel
Handle Type
Tubular
Height
34-3/4 in
Installation Type
Built-in, Undercounter
Interior Light
Yes
NSF Certified
No
Number of Settings
16
Power Source
Electric
UL Listed
No
Volts
115V
WaterSense Labeled
No
Watts
1300
Weight
112
Width
23-7/8 in

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday