Asko 30 Series 23-7/8 in. 3-Cycle Built-in Undercounter Dishwasher in Stainless Steel

ADBI663PHS

Manufacturer Part #: DBI663PHS

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

ADA Compliant
Yes
AMP
15
CEC Compliant
For Sale in CA
Collection
30 Series
Depth
22 in
Green
Energy Star, Yes
Handle Type
Pro Handle
Height
33-3/4 in
Interior Light
Yes
NSF Certified
No
Number of Settings
16
Power Source
Electric
UL Listed
No
Volts
115V
WaterSense Labeled
No
Width
23-7/8 in

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday