Asko 33-3/8 in. 3.9 cf Vented Electric Dryer

AT754

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Butterfly drying system
  • Capacity is 3.9 cu ft
  • Delayed start, anticrease, temperature, and time saver
  • Double easy clean lint filter
  • Features 6 wash cycles
  • KidSafe™
  • Program end indicator
  • SensiDry™
  • Time remaining display

SPECIFICATIONS

ADA Compliant
No
AMP
14
CEC Compliant
For Sale in CA
Capacity
3.9 cu ft
Color Finish
Titanium
Depth
23-7/8 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
33-3/8 in
Interior Light
No
Number of Settings
6
Power Source
Electric
Type
Electric Dryer
UL Listed
No
Watts
3300
Width
23-1/2 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday