33-7/8 in. 7-Spray 7-Temperature Door Panel Hidden Control Dishwasher
33-7/8 in. 7-Spray 7-Temperature Door Panel Hidden Control Dishwasher
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Decibel Rating (dB): 50
- 7Spray wash system with power zone for pots and cutlery
- Number of cycles: 9
- Aqualevel™ sensor
- PowerZone™ pots-and-pans and cutlery systems
- Self-cleaning triple filtration system
- 7Spray™ wash system
- Seven temperature settings and Turbo Drying™
Specifications
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Depth:
- 22-7/8 in
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 33-7/8 in
- Power Source:
- Electric
- Volts:
- 120V
- Width:
- 23-5/8 in