0 items

Asko Temperature Hidden Control Dishwasher in Stainless Steel

AD5634HS

Height

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • AquaLevel™ sensor
  • Comfortable and easy to use
  • Delayed start, high temperature, and long dry options
  • Features 7 wash cycles
  • Safety features include AquaSafe™, SteamSafe™, and KidLock™
  • Self cleaning filters
  • Turbo Drying ™

SPECIFICATIONS

AMP
15
CEC Compliant
For Sale in CA
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
22-7/8 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
32-1/4 in
Power Source
Electric
Volts
120V
Width
24 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday