0 items

Asko XL Series 23-15/16 in. 46dB Fully Integrated Dishwasher in Stainless Steel

AD5636XLHSTH

Color Finish

(Pricing is for Stainless Steel)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

SPECIFICATIONS

ADA Compliant
Yes
AMP
15
CEC Compliant
For Sale in CA
Collection
XL Series
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Decibel Rating dB
46 dB
Depth
22-7/8 in
Energy Star Compliant
No
Height
32-5/16 in
Lead Law Compliant
Yes
NSF Certified
No
UL Listed
No
Width
23-15/16 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday