Aspen™ II *CVR* LG WALL SCONCE 9 3/8

Part #M72002A138PL  |  Manufacturer Part #72002-A138-PL

Type:

M72002A138PL
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • The Great Outdoors Aspen II
  • Aspen Bronze
  • Rustic Scavo Finish
  • 2-13W GU24 Spiral CFL (Incl.)
  • 9.25"W x 18.5"H x 6" Ext.
  • Aluminum Construction
  • Closed Top/ Open Bottom
  • Compact Fluorescent Bulbs (Incl.)
  • California Title 24 Compliant

Documents

Specifications

ADA Compliant: No

Bulb Type: Fluorescent

CSA Certified: No

Collection: Aspen™ II

Color Finish: Aspen Bronze

Color Finish Category: Bronze Tones

Color Temperature: 2700

Depth: 6-1/4 in

ETL Listed: Yes

Energy Star Compliant: No

Glass Type: Rustic Scavo

Height: 18-1/2 in

Indoor Outdoor: Outdoor

Installation Type: Wall Mount

Lighting Style: Transitional

Number Of Lights: 2

Power Source: Hardwired

Type: M72002A138PL

UL Listed: No

Watts: 13

Width: 9-1/2 in