Aspen Manufacturing

.049 Piston for 1.5 Ton DX-Treme CQ Series Dedicated Horizontal Coils

Part #A4006  |  Manufacturer Part #4006

Brand Model Compatibility:

1.5 Tons DX-Treme CQ Series Dedicated Horizontal Coils
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Documents

Specifications

BTU: 18000

Brand Model Compatibility: 1.5 Tons DX-Treme CQ Series Dedicated Horizontal Coils

Height: 3 in

Length: 2 in

Tonnage: 1.5 Tons

UL Listed: No

Weight: 0.063

Width: 2 in