0 items

Aspen Manufacturing DX-Treme CE Series 14-1/2 in. Multi-Position Cased Coil

ACEA34145L078

Tonnage

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Externally mounted floater body with Schrader valve for hiss-testing
  • Flanged top duct opening
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Immersion-tested at 500 psi, then nitrogen-pressurized and sealed
  • Left hand refrigerant connections
  • Liquid line 3/8" ODS, suction line 7/8" ODS
  • Rifled copper tubing, enhanced aluminum fins
  • Some models may vary in appearance
  • T gray ULTRAFLEX II painted metal cabinet

SPECIFICATIONS

BTU
36000
Coating
Galvanized
Collection
DX-Treme CE Series
Configuration
Multi
Depth
21-1/2 in
Height
23 in
Liquid Line OD
3/8 in
MBH
36
Material
Aluminum, Copper, Plastic
Power Source
Electric
Refrigerant
R-410A
Suction Line OD
3/4 in
Tonnage
3 Tons
UL Listed
UL 1995
Width
14-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday