Aspen Manufacturing

17-3/8 in. #90 Piston for DX-Treme CB Series Dedicated Horizontal Coils

Part #ASP90  |  Manufacturer Part #90

Brand Model Compatibility:

DX-Treme CB Series Dedicated Horizontal Coils
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Documents

Specifications

Brand Model Compatibility: DX-Treme CB Series Dedicated Horizontal Coils

Height: 37-5/8 in

Power Source: Electric

Refrigerant: R-134A

UL Listed: No

Volts: 115V

Width: 17-3/8 in