Aspen Manufacturing

23 in. 2.5 Ton Multi-Position Cased Coil for Heat Pump

Part #ACE30A24145L015  |  Manufacturer Part #CE30A24145L015

Tonnage

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Specifications

Application: Heat Pump

BTU: 30000

Coil Type: Cased

Configuration: Multi

Depth: 21-1/2 in

Height: 19 in

Liquid Line OD : 3/8 in

Material: Aluminum, Copper

Refrigerant: R-410A

Refrigerant Control: TXV

Suction Line OD : 3/4 in

Tonnage: 2.5 Tons

UL Listed: No

Watts: 14.5

Width: 23 in