Aspen Manufacturing

23 in. 3 Ton Multi-Position Cased Coil for Heat Pump and Air Conditioner

Part #ACE36A24210L015  |  Manufacturer Part #CE36A24210L015

Tonnage

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Rifled copper tubing, enhanced aluminum fins
  • Immersion-tested at 500 psi, then nitrogen-pressurized and sealed
  • Left hand refrigerant connections
  • Liquid line 3/8" ODS, suction line 7/8" ODS
  • Externally mounted floater body with Schrader valve for hiss-testing
  • Some models may vary in appearance
  • T gray ULTRAFLEX II painted metal cabinet
  • Flanged top duct opening

Specifications

Application: Air Conditioner, Heat Pump

BTU: 36000

Coil Type: Cased

Configuration: Multi

Height: 23 in

Liquid Line OD : 3/8 in

Material: Aluminum, Copper

Refrigerant: R-410A

Refrigerant Control: TXV

Suction Line OD : 7/8 in

Tonnage: 3 Tons

UL Listed: No

Watts: 21

Width: 23 in