23 in. 3 Ton Multi-Position Coil

Part #ACE36A3G145L090  |  Item #5109541  |  Manufacturer Part #CE36A3G145L090

Tonnage:

3 Tons
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.

Specifications

BTU: 36000

Configuration: Multi

Depth: 21-1/2 in

Height: 23 in

Liquid Line OD : 3/8 in

Refrigerant: R-410A

Suction Line OD : 3/4 in

Tonnage: 3 Tons

UL Listed: No

Width: 23 in