0 items

Aspen Manufacturing 2 in. #74 Piston for DX-Treme CB Series Dedicated Horizontal Coils

ASP74

Brand Model Compatibility

DX-Treme CB Series Dedicated Horizontal Coils
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

Brand Model Compatibility
DX-Treme CB Series Dedicated Horizontal Coils
Height
3 in
Length
2 in
Material
Aluminum
UL Listed
No
Weight
0.063
Width
2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday