ABW Series 2 Tons 1/5 hp Air Handler

Part #AABW244000UC2S8  |  Item #7530163  |  Manufacturer Part #ABW244000UC2S8

Tonnage:

2 Tons
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.

Specifications

AMP: 15

BTU: 24000

Collection: ABW Series

Depth: 18-3/4 in

Energy Star Compliant: No

Fan Speeds: Variable

Height: 44-1/2 in

Horsepower: 1/5 hp

Installation Type: Wall Mount

MBH: 24

Max CFM: 829

Power Source: Electric

Refrigerant: R-410A

Refrigerant Control: TXV

Tonnage: 2 Tons

UL Listed: No

Volts: 120V

Width: 22 in