0 items

Aspen Manufacturing DX-Treme CE Series 21 in. 5 Ton Multi-Position Cased Coil

ACE60D44210L015

Tonnage

5 Tons
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Externally mounted floater body with Schrader valve for hiss-testing
  • Flanged top duct opening
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Immersion-tested at 500 psi, then nitrogen-pressurized and sealed
  • Left hand refrigerant connections
  • Liquid line 3/8" ODS, suction line 7/8" ODS
  • Rifled copper tubing, enhanced aluminum fins
  • Some models may vary in appearance
  • T gray ULTRAFLEX II painted metal cabinet

SPECIFICATIONS

BTU
60000
Coating
Galvanized
Collection
DX-Treme CE Series
Configuration
Multi
Depth
23 in
Height
30 in
Liquid Line OD
3/8 in
MBH
60
Material
Aluminum, Copper, Plastic
Power Source
Electric
Refrigerant
R-410A
Suction Line OD
7/8 in
Tonnage
5 Tons
UL Listed
UL 1995
Watts
21
Width
21 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday