5 Ton - Multi-Position - Aluminum and Copper - Cased - Coil - Galvanized
CE Series 5 Ton - Multi-Position - Aluminum and Copper - Cased - Coil - Galvanized
Frequently Purchased Together
Product Details
- Rifled copper tubing, enhanced aluminum fins
- Immersion-tested at 500 psi, then nitrogen-pressurized and sealed
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Embossed galvanized cabinet
- Externally mounted flowrater body with Schrader valve for hiss-testing
- Some models may vary in appearance
- Liquid line - 3/8" ODS, suction line - 3/4" ODS on 1-1/2- 3 ton & 7/8" ODS on 3-1/2 - 5 ton
- Left- or right-hand refrigerant and plumbing connections
- ETL listed for use with R22 and R410a when proper metering device is used
- Flanged top duct opening
Specifications
- BTU:
- 60000
- Coating:
- Galvanized
- Coil Type:
- Cased
- Collection:
- CE Series
- Configuration:
- Multi-Position
- Depth:
- 21-1/2 in
- ETL Listed:
- Yes
- Height:
- 30 in
- Liquid Line (OD):
- 3/8 in
- MBH:
- 60
- Material:
- Aluminum, Copper, Plastic, Steel
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- Suction Line (OD):
- 7/8 in
- Tonnage:
- 5 Ton
- UL Listed:
- UL 1995
- Width:
- 20-1/2 in