Aspen Manufacturing

DX-Treme CC Series 21 in. 4 Ton Downflow and Upflow Cased Coil

Part #ACC48D44210L110  |  Manufacturer Part #CC48D44210L110

Tonnage

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Rifled copper tubing, enhanced aluminum fins
  • Immersion-tested at 500 psi, then nitrogen-pressurized and sealed
  • Left hand refrigerant connections
  • Liquid line 3/8" ODS, suction line 7/8" ODS
  • Externally mounted floater body with Schrader valve for hiss-testing
  • Some models may vary in appearance
  • T gray ULTRAFLEX II painted metal cabinet
  • Flanged top duct opening

Specifications

BTU: 48000

Coil Type: Cased

Collection: DX-Treme CC Series

Configuration: Downflow, Upflow

Depth: 21-1/2 in

Height: 28 in

Material: Aluminum, Copper

Refrigerant: R-410A

Refrigerant Control: TXV

Tonnage: 4 Tons

UL Listed: No

Width: 21 in