Aspen Manufacturing

DX-Treme CE Series 17-1/2 in. 2.5 Ton Multi-Position Cased Coil

Part #ACE30A24175L087  |  Manufacturer Part #CE30A24-175L-087

Tonnage

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Specifications

BTU: 30000

Coating: Galvanized

Coil Type: Cased

Collection: DX-Treme CE Series

Configuration: Multi

Depth: 21-1/2 in

Height: 19 in

Liquid Line OD : 3/8 in

MBH: 30

Material: Aluminum, Copper, Plastic

Power Source: Electric

Refrigerant: R-410A

Refrigerant Control: TXV

Suction Line OD : 3/4 in

Tonnage: 2.5 Tons

UL Listed: UL 1995

Width: 17-1/2 in