Aspen Manufacturing DX-Treme CE Series 23 in. 2.5 Ton Multi-Position Cased Coil for Heat Pump

ACE30A24175L015

Manufacturer Part #: CE30A24175L015

Tonnage

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Rifled copper tubing, enhanced aluminum fins
  • Immersion-tested at 500 psi, then nitrogen-pressurized and sealed
  • Left hand refrigerant connections
  • Liquid line 3/8" ODS, suction line 7/8" ODS
  • Externally mounted floater body with Schrader valve for hiss-testing
  • Some models may vary in appearance
  • T gray ULTRAFLEX II painted metal cabinet
  • Flanged top duct opening

SPECIFICATIONS

Application
Heat Pump
BTU
30000
Coil Type
Cased
Collection
DX-Treme CE Series
Configuration
Multi
Depth
21-1/2 in
Height
19 in
Liquid Line OD
3/8 in
Refrigerant
R-410A
Refrigerant Control
TXV
Tonnage
2.5 Tons
UL Listed
No
Width
23 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday