Aspen Products

Ultra 9-1/8 in. Paper Bowl in White (Case of 500)

Part #A20425  |  Manufacturer Part #20425

Package Quantity:

Case of 500
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Sturdy, clay-coated bowls are microwaveable, soak-proof and grease and cut resistant
  • Compostable and biodegradable reducing environmental impact
  • Can be used for hot or cold foods

Specifications

Capacity: 12 oz

Collection: Ultra

Color Finish: White

EPA Compliant: No

EcoLogo Certified: No

FSC Certified: No

Green Seal Certified: No

Height: 9-1/8 in

Length: 6 in

Material: Paper

Package Quantity: Case of 500

Width: 6 in