5-1/2 x 15 in. 3 mil Sterile Bag (Bag of 500)
5-1/2 x 15 in. 3 mil Sterile Bag (Bag of 500)
Package Quantity Info:
CA: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Just tear off perforation at top, pull open with center tabs, insert sample, fold top over, and close double-wire end tabs
- Creates airtight, leakproof seal for transporting liquid, solid, or semi-solid specimens
- Sterile sampling bag
- Gauge: 3 mil
- Dimensions: 5-1/2 in. x 15 in.
- Capacity: 42 ounce
- Meets FDA and USDA specifications for food contact
- Clear virgin polyethylene
Specifications
- Application:
- Food
- Capacity:
- 50 oz
- Color Finish Name:
- Clear
- Length:
- 15 in
- Material:
- Plastic
- Material Type:
- Virgin Polyethylene
- Package Quantity:
- Bag of 500
- Product Type:
- Sampling Bag
- Size:
- 5-1/2 in x 15 in
- Thickness:
- 3 mil
- Width:
- 5-1/2 in