8-3/4 in. Cable Tie in Black
8-3/4 in. Cable Tie in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Beaded Release
- Color: Black
- Zip Ties
- 50#
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Length:
- 8-3/4 in
- Product Type:
- Zip Tie
- UL Listed:
- No