Size XL Nitrile Chemical Resistant Glove in Green (Pack of 12)
Assurance® Size XL Nitrile Chemical Resistant Glove in Green (Pack of 12)
Frequently Purchased Together
Product Details
- Provides flexibility, tactile sensitivity and dexterity sometimes lacking in heavier gauge unsupported nitriles
- Provides the protection from chemical and physical hazards not always found in thinner gauge nitrile disposables
- Medium weight construction and hand specific design provide real comfort with protection
- Silicone free
- Raised diamond pattern for an enhanced grip
- Chlorinated to harden and cleanse the surface of the glove
- Straight cuff adds additional length to protect the forearm from liquid run-off
- Unlined to reduce potential of product contamination
Documents
Specifications
- Collection:
- Assurance®
- Color Finish Category:
- Greens
- Color Finish Name:
- Green
- Disposable:
- No
- Glove Size:
- XL
- Glove Type:
- Chemical Resistant
- Length:
- 13 in
- Material:
- Rubber
- Material Type:
- Nitrile
- Package Quantity:
- Pack of 12
- Thickness:
- 15 mil