Assured Automation

VA Series 1-1/2 in. Pneumatic Nickel Plated Brass Actuator

Part #A150VACVV  |  Manufacturer Part #150VACVV

Valve Size:

1-1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Actuator Type: Pneumatic

Collection: VA Series

IAPMO Listed: No

Material: Nickel Plated Brass

Maximum Pressure: 150 psi

Maximum Temperature: 302

NSF Certified: No

UL Listed: No

Valve Size: 1-1/2 in

Volts: 250V