12 in. Swivel 6 in

Part #ASJ612  |  Item #1755448  |  Manufacturer Part #SJ612

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

End Connection 1: Swivel Nut

End Connection 2: Swivel Nut

End Connections: Swivel Nut

Fitting Size 1: 6 in

Fitting Size 2: 6 in

Fitting Sizes: 6 in

Length: 12 in

Material: Ductile Iron