6 in. Swivel x Mechanical Joint 6 in. Swing Arm
6 in. Swivel x Mechanical Joint 6 in. Swing Arm
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- End Connection 1:
- Swivel Nut
- End Connection 2:
- Mechanical Joint
- End Connections:
- Swivel Nut x Mechanical Joint
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 6 in
- Fitting Sizes:
- 6 in
- Length:
- 6 in
- Material:
- Ductile Iron
- Product Type:
- Swing Arm