36 in. 60W 12-Light Medium E-26 Incandescent Chandelier in Aged Brass with Polished Nickel

You last purchased this on
 
Mitzi

Astrid 36 in. 60W 12-Light Medium E-26 Incandescent Chandelier in Aged Brass with Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Mitzi

Astrid 36 in. 60W 12-Light Medium E-26 Incandescent Chandelier in Aged Brass with Polished Nickel

  • Fast #
  • Part #HUDH178812AGBBK
  • Item #7408594
  • Manufacturer Part #H178812-AGB/BK
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Aged Brass/Polished Nickel Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Collection:
Astrid
Color Finish Category:
Brass Tones
Color Finish Name:
Aged Brass/Polished Nickel
Diameter:
36 in
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
No
Height:
44-1/2 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Ambient Lighting
Lighting Style:
Industrial, Mini, Modern
Material:
Glass, Metal
Number of Lights:
12
Number of Tiers:
1
UL Listed:
Suitable for Damp Locations
Volts:
120V
Watts:
60 W
Weight:
8 lb
Width:
36 in