1/4 x 1/4 x 1/4 in. Round Burr
1/4 x 1/4 x 1/4 in. Round Burr
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Bit Diameter(s) (In):
- 1/4 in
- Bit Sizes:
- 1/4 in
- Drill Bit Type:
- Burr
- Drilling Depth (in):
- 3/4 in
- Magnetic:
- No
- Material:
- Carbide
- Product Type:
- Burr Bit
- Shank Size:
- 1/4 in
- Shank Style:
- Round